Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

03-08 Hyundai Tiburon:Front R/P Bellow Kit, Ms80014

  • Mfr # MS80014

  • Zoro # G3569270


product price: $15.25
/ea

Key Features

Color
Black
Material
Rubber
Length
163.83 mm
Includes
Ties
End 2 Inside Diameter
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS80014
Zoro #
G3569270
UPC #
677319102079
Country of Origin
Unknown

Dimensions

Length
163.83 mm
End 2 Inside Diameter
1.875 in
End 1 Inside Diameter
0.595 in

Details

Color
Black
Material
Rubber
Includes
Ties

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.