
03-08 Jag S-Type/05-09 Super V8/04-09:Fr S-Bar Link Kit, Ms108181
Mfr # MS108181
Zoro # G2673891
product price: $49.99
/eaKey Features
Length
7.240 in
Width
1.58 in
Position
Front Suspension
End 2 Type
Fixed Bushing
End 1 Type
Ball Joint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS108181
Zoro #
G2673891
UPC #
669719339582
Country of Origin
Unknown
Dimensions
Length
7.240 in
Width
1.58 in
Details
Position
Front Suspension
Item
Sway Bar End Links
End 2 Type
Fixed Bushing
End 1 Type
Ball Joint
Front Or Rear Suspension
Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.