04-04 Niss Pathfinder/04-11 Infiniti Qx5 Bearing W/Hub, H541004

  • Mfr # H541004

  • Zoro # G4941792


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
82 mm
Exterior Dia.
171 mm
Design Type
Gen 3 (Roll-Form Design)
Pre-Greased
Yes
Flange Bolt Hole Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H541004
Zoro #
G4941792
UPC #
669719258807
Country of Origin
Unknown

Dimensions

Inside Dia.
82 mm
Exterior Dia.
171 mm

Details

Design Type
Gen 3 (Roll-Form Design)
Pre-Greased
Yes
Flange Bolt Hole Quantity
4
Number of Bolt Holes
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.