
04-07 Audi A8-S8 Control Arm-Bj, Cms70136
Mfr # CMS70136
Zoro # G5384369
product price: $54.79
/eaKey Features
Width
2.04 in
Color
Silver
Includes
Bushings, Mounting Hardware
Maximum Length
13.35 in
Ball Joint Mounting Type
Press In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS70136
Zoro #
G5384369
UPC #
669719209878
Country of Origin
Unknown
Dimensions
Width
2.04 in
Maximum Length
13.35 in
Details
Color
Silver
Includes
Bushings, Mounting Hardware
Ball Joint Mounting Type
Press In
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.