Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

04-07 BMW 525I-528I 530I:FRONT

  • Mfr # MS10878

  • Zoro # G402187993


product price: $25.65
/ea

Key Features

Color
Black
Outside Diameter
2.87 in
Inside Diameter
0.94 in
Design Type
To Frame
Number of Bushings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS10878
Zoro #
G402187993
UPC #
670000000000
Country of Origin
Unknown

Dimensions

Outside Diameter
2.87 in
Inside Diameter
0.94 in

Details

Color
Black
Design Type
To Frame
Number of Bushings
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.