
04-07 Buick Rainier/03-06 Chev Ssr Stabilizer Bar, Ms504115
Mfr # MS504115
Zoro # G5432431
product price: $9.39
/eaKey Features
Color
Blue
Width
2.425 in
Inside Diameter
0.47 in
Outside Diameter
2.3 in
Material
Natural Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS504115
Zoro #
G5432431
UPC #
677319053326
Country of Origin
Unknown
Dimensions
Width
2.425 in
Inside Diameter
0.47 in
Outside Diameter
2.3 in
Height
1.43 in
Details
Color
Blue
Material
Natural Rubber
Design Type
To Frame
Number of Bushings
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.