04-07 Ford Freestar/04-07 Mercury Monte Bearing W/Hub, H513232
- Mfr # H513232
- Zoro # G4943527
product price:Â
$
68.15
/ea
Key Features
Inside Dia.
70.95 mm
Exterior Dia.
114.3 mm
Flange Bolt Hole Quantity
3
Number of Bolt Holes
5
Design Type
Gen 3 (Roll-Form Design)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H513232
- Zoro #
- G4943527
- UPC #
- 669719849777
- Country of Origin
- Unknown
- Flange Bolt Hole Quantity
- 3
- Number of Bolt Holes
- 5
- Design Type
- Gen 3 (Roll-Form Design)
- Pre-Greased
- Yes
Dimensions
- Inside Dia.
- 70.95 mm
- Exterior Dia.
- 114.3 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.