
04-07 Subaru Impreza Control Arm-Bj, Cms801148
Mfr # CMS801148
Zoro # G5389068
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Width
19.95 in
Includes
Bushings, Mounting Hardware
Color
Black
Maximum Length
17.2 in
Bearing Type
Sintered Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS801148
Zoro #
G5389068
UPC #
677319028515
Country of Origin
Unknown
Dimensions
Width
19.95 in
Maximum Length
17.2 in
Details
Includes
Bushings, Mounting Hardware
Color
Black
Bearing Type
Sintered Metal
Ball Joint Mounting Type
Press In
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.