
04-07 Subaru Impreza:Front Left Lower Control Arm, Cms801142
Mfr # CMS801142
Zoro # G5386268
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Width
16.3 in
Color
Black
Includes
Bushings
Maximum Length
18.25 in
Ball Joint Mounting Type
Bolt In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS801142
Zoro #
G5386268
UPC #
677319065930
Country of Origin
Unknown
Dimensions
Width
16.3 in
Maximum Length
18.25 in
Details
Color
Black
Includes
Bushings
Ball Joint Mounting Type
Bolt In
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.