Zoro Homepage

04-07 Subaru Impreza:Front Right Lower Control Arm, Cms801143

  • Mfr # CMS801143

  • Zoro # G5386450


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Width
17.4 in
Includes
Bushings
Color
Black
Maximum Length
17.5 in
Ball Joint Stud Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS801143
Zoro #
G5386450
UPC #
677319066623
Country of Origin
Unknown

Dimensions

Width
17.4 in
Maximum Length
17.5 in

Details

Includes
Bushings
Color
Black
Ball Joint Stud Type
Threaded
Ball Joint Mounting Type
Bolt In
Bushing Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.