04-08 Acura Tsx/05-07 Honda Accord

  • Mfr # H512327

  • Zoro # G900622255


product price: $96.89
/ea
Free Shipping & Returns

Key Features

Inside Diameter
64 mm
Pre-Greased
Yes
Number of Bolt Holes
5
Flange Bolt Hole Quantity
4
Design Type
Gen 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H512327
Zoro #
G900622255
UPC #
669719292870
Country of Origin
Unknown

Dimensions

Inside Diameter
64 mm
Outside Dia.
139.5 mm

Details

Pre-Greased
Yes
Number of Bolt Holes
5
Flange Bolt Hole Quantity
4
Design Type
Gen 3

Description

04-08 Acura Tsx/05-07 Honda Accord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.