
04-08 Mitsu Endeavor Stblzr Bar Bshg, Ms80412
Mfr # MS80412
Zoro # G1656703
product price: $15.29
/eaKey Features
Height
1.87 in
Width
1.8 in
Material
Rubber
Design Type
To Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS80412
Zoro #
G1656703
UPC #
677319045499
Country of Origin
Unknown
Dimensions
Height
1.87 in
Width
1.8 in
Details
Material
Rubber
Design Type
To Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.