
04-09 Cadillac Srx /05-11 Cadillac Sts Control Arm-Bj, Cms501132
Mfr # CMS501132
Zoro # G5397492
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Width
13.95 in
Color
Silver
Includes
Bushings
Maximum Length
16.5 in
Ball Joint Stud Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS501132
Zoro #
G5397492
UPC #
669719209106
Country of Origin
Unknown
Dimensions
Width
13.95 in
Maximum Length
16.5 in
Details
Color
Silver
Includes
Bushings
Ball Joint Stud Type
Threaded
Ball Joint Mounting Type
Press In
Bushing Material
Rubber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.