Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

05-03 E-250/05-04 E-250 Super Duty Tie Rod End, Mds1287

  • Mfr # MDS1287

  • Zoro # G4380541


product price: $74.59
/ea

Key Features

Includes
Dust Boot, Cotter Pin, Castle Nut
Material
Steel
Features
Greasable
End 1 Gender
Male
Dust Boot Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1287
Zoro #
G4380541
UPC #
6971937103
Country of Origin
Unknown

Details

Includes
Dust Boot, Cotter Pin, Castle Nut
Material
Steel
Features
Greasable
End 1 Gender
Male
Dust Boot Material
Rubber
Stud Type
Threaded
End 2 Gender
Male
Bearing Type
Sintered Metal
Dust Boot Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.