
05-06 Ford Expedition 2Wd Std:Fr Upr L Control Arm-Bj, Cms40110
Mfr # CMS40110
Zoro # G5399279
product price: $83.45
/ea
Free Shipping & Returns
Key Features
Width
16.5 in
Color
Black
Includes
Bushings, Mounting Hardware
Maximum Length
13.75 in
Ball Joint Mounting Type
Unitized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS40110
Zoro #
G5399279
UPC #
669719176521
Country of Origin
Unknown
Dimensions
Width
16.5 in
Maximum Length
13.75 in
Details
Color
Black
Includes
Bushings, Mounting Hardware
Ball Joint Mounting Type
Unitized
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.