
05-06 Ford Expedition 2Wd Std:Fr Upr R Control Arm-Bj, Cms40111
Mfr # CMS40111
Zoro # G5402112
product price: $84.89
/ea
Free Shipping & Returns
Key Features
Width
16.5 in
Includes
Bushings, Mounting Hardware
Color
Black
Maximum Length
13.75 in
Ball Joint Mounting Type
Unitized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS40111
Zoro #
G5402112
UPC #
669719176538
Country of Origin
Unknown
Dimensions
Width
16.5 in
Maximum Length
13.75 in
Details
Includes
Bushings, Mounting Hardware
Color
Black
Ball Joint Mounting Type
Unitized
Bushing Material
Rubber
Ball Joint Stud Type
Threaded
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.