Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

05-07 Subaru Impreza:Rear To Frame S-Bar Bushng Kt, Ms80877

  • Mfr # MS80877

  • Zoro # G1720202


product price: $23.79
/ea

Key Features

Width
1.92 in
Height
1.615 in
Inside Diameter
0.61 in
Material
Rubber
Outside Diameter
1.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS80877
Zoro #
G1720202
UPC #
677319029352
Country of Origin
Unknown

Dimensions

Width
1.92 in
Height
1.615 in
Inside Diameter
0.61 in
Outside Diameter
1.46 in

Details

Material
Rubber
Design Type
To Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.