Shop MEVOTECH
See all product information
Create Account
05-08 Dodge Magnum/05-12 Chrysler 300/0 Bearing W/Hub, H513225
- Mfr # H513225
- Zoro # G4943140
product price:Â
$
88.15
/ea
Key Features
Exterior Dia.
149.9 mm
Inside Dia.
72.5 mm
Pre-Greased
Yes
Number of Bolt Holes
5
Flange Bolt Hole Quantity
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H513225
- Zoro #
- G4943140
- UPC #
- 669719233194
- Country of Origin
- Unknown
Dimensions
- Exterior Dia.
- 149.9 mm
- Inside Dia.
- 72.5 mm
Details
- Pre-Greased
- Yes
- Number of Bolt Holes
- 5
- Flange Bolt Hole Quantity
- 4
- Design Type
- Gen 3 (Roll-Form Design)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.