Zoro Homepage

05-08 DODGE MAGNUM/05-12 CHRYSLER 300/0

  • Mfr # H513224

  • Zoro # G502079211


product price: $48.59
/ea

Key Features

Inside Dia.
72.4 mm
Exterior Dia.
149.8 mm
Pre-Greased
Yes
Design Type
Gen 2
Number of Bolt Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H513224
Zoro #
G502079211
UPC #
670000000000
Country of Origin
Unknown

Dimensions

Inside Dia.
72.4 mm
Exterior Dia.
149.8 mm

Details

Pre-Greased
Yes
Design Type
Gen 2
Number of Bolt Holes
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.