
05-08 Hyun Tucson/03-06 Hyun Santa Stblzr Bar Link, Ms90856
Mfr # MS90856
Zoro # G2028799
product price:Â $10.99
/eaKey Features
Outside Diameter
1.85 in
Length
1.915 in
Inside Diameter
0.87 in
Color
Black
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS90856
Zoro #
G2028799
UPC #
677319065954
Country of Origin
Unknown
Dimensions
Outside Diameter
1.85 in
Length
1.915 in
Inside Diameter
0.87 in
Details
Color
Black
Material
Rubber
Number of Bushings
1
Design Type
To End Link
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.