05-08 Kia Sportage-Hyundai Tucson Stblzr Bar Link, Ms90857

  • Mfr # MS90857

  • Zoro # G2032420


product price:  $13.15
/ea

Key Features

Color
Black
Material
Rubber
Inside Diameter
0.5 in
Height
1.91 in
Outside Diameter
1.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS90857
Zoro #
G2032420
UPC #
677319066449
Country of Origin
Unknown

Dimensions

Inside Diameter
0.5 in
Height
1.91 in
Outside Diameter
1.59 in
Width
2.045 in
Length
1.89 in

Details

Color
Black
Material
Rubber
Number of Bushings
1
Design Type
To End Link

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.