
05-09 Chevy Equinox/06-09 Pontiac Torren Trail Arm Bshg, Ms504239
Mfr # MS504239
Zoro # G9424139
product price:Â $34.15
/eaKey Features
Color
Black
Material
Natural Rubber
Inside Diameter
0.56 in
Outside Diameter
2.94 in
Length
2.28 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MS504239
Zoro #
G9424139
UPC #
677319144475
Country of Origin
Unknown
Dimensions
Inside Diameter
0.56 in
Outside Diameter
2.94 in
Length
2.28 in
Details
Color
Black
Material
Natural Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.