05-09 Hyundai Tucson/05-10 Kia Sportage C-Arm Bushing, Ms90454

  • Mfr # MS90454

  • Zoro # G9427322


product price:  $26.65
/ea

Key Features

Inside Diameter
0.49 in
Color
Black
Material
Rubber
Outside Diameter
1.378 in
Length
2.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS90454
Zoro #
G9427322
UPC #
677319142860
Country of Origin
Unknown

Dimensions

Inside Diameter
0.49 in
Outside Diameter
1.378 in
Length
2.17 in

Details

Color
Black
Material
Rubber
Number of Bushings
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.