Zoro Homepage

05-09 Subaru Legacy-Outback:Fr Lower Fr C-Arm Bushing, Ms80428

  • Mfr # MS80428

  • Zoro # G9414558


product price: $24.79
/ea

Key Features

Inside Diameter
0.48 in
Length
2.245 in
Material
Natural Rubber
Outside Diameter
1.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS80428
Zoro #
G9414558
UPC #
669719523455
Country of Origin
Unknown

Dimensions

Inside Diameter
0.48 in
Length
2.245 in
Outside Diameter
1.46 in

Details

Material
Natural Rubber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.