05-10 Subaru Legacy/05-10 Subaru Outbac

  • Mfr # H512293

  • Zoro # G400623356


product price: $71.45
/ea

Key Features

Inside Diameter
58 mm
Outside Dia.
124 mm
Pre-Greased
Yes
Design Type
Gen 3 (Roll-Form Design)
Flange Bolt Hole Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H512293
Zoro #
G400623356
UPC #
669719233125
Country of Origin
Unknown

Dimensions

Inside Diameter
58 mm
Outside Dia.
124 mm

Details

Pre-Greased
Yes
Design Type
Gen 3 (Roll-Form Design)
Flange Bolt Hole Quantity
4
Number of Bolt Holes
5

Description

05-10 Subaru Legacy/05-10 Subaru Outbac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.