
05-90 Astro/94-90 Gmc Safari Drag Link, Mds1318
Mfr # MDS1318
Zoro # G5427927
product price: $74.59
/eaKey Features
Width
2.334 in
Pre-Greased
Yes
Greasable
Yes
Bar Size
1.06 in
Bearing Type
Sintered Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDS1318
Zoro #
G5427927
UPC #
6971937107
Country of Origin
Unknown
Dimensions
Width
2.334 in
Bar Size
1.06 in
Details
Pre-Greased
Yes
Greasable
Yes
Bearing Type
Sintered Metal
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.