Zoro Homepage

05-95 Blazer/97-94 S10 C-Arm Bushing, Mk6420

  • Mfr # MK6420

  • Zoro # G9416901


product price: $36.19
/ea

Key Features

Inside Diameter
0.56 in
Outside Diameter
1.65 in
Color
Black
Number of Bushings
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK6420
Zoro #
G9416901
UPC #
669719900300
Country of Origin
Unknown

Dimensions

Inside Diameter
0.56 in
Outside Diameter
1.65 in

Details

Color
Black
Number of Bushings
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.