
06-00 M-Benz Cl500:Front Upper Left Control Arm-Bj, Cms10135
Mfr # CMS10135
Zoro # G5380202
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Width
11.25 in
Includes
Bushings, Mounting Hardware
Color
Silver
Maximum Length
14 in
Ball Joint Mounting Type
Unitized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS10135
Zoro #
G5380202
UPC #
669719253147
Country of Origin
Unknown
Dimensions
Width
11.25 in
Maximum Length
14 in
Details
Includes
Bushings, Mounting Hardware
Color
Silver
Ball Joint Mounting Type
Unitized
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.