
06-05 X-Trail Control Arm-Bj, Cms30106
Mfr # CMS30106
Zoro # G5387430
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Width
24.31 in
Color
Silver
Includes
Bushings, Mounting Hardware
Maximum Length
18.2 in
Bushing Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS30106
Zoro #
G5387430
UPC #
669719155434
Country of Origin
Unknown
Dimensions
Width
24.31 in
Maximum Length
18.2 in
Details
Color
Silver
Includes
Bushings, Mounting Hardware
Bushing Material
Rubber
Ball Joint Mounting Type
Unitized
Ball Joint Stud Type
Threaded
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.