Zoro Homepage

06-08 Dodge Ram 1500:Fr Upr C-Arm Bushg Kit, Ms25434

  • Mfr # MS25434

  • Zoro # G9424936


product price: $23.19
/ea

Key Features

Color
Gray
Inside Diameter
0.56 in
Outside Diameter
1.65 in
Width
2.195 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS25434
Zoro #
G9424936
UPC #
669719296250
Country of Origin
Unknown

Dimensions

Inside Diameter
0.56 in
Outside Diameter
1.65 in
Width
2.195 in

Details

Color
Gray

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.