
06-09 Pontiac Solstice:Front Left Upper Control Arm-Bj, Cms501274
Mfr # CMS501274
Zoro # G5382171
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Width
9.71 in
Includes
Bushings
Color
Silver
Maximum Length
10.55 in
Ball Joint Stud Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS501274
Zoro #
G5382171
UPC #
677319081572
Country of Origin
Unknown
Dimensions
Width
9.71 in
Maximum Length
10.55 in
Details
Includes
Bushings
Color
Silver
Ball Joint Stud Type
Threaded
Ball Joint Mounting Type
Unitized
Bushing Material
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.