06-10 Acura Csx/01-02 Acura El Cam Bolt Kit, Ms50202

  • Mfr # MS50202

  • Zoro # G1712679


product price: $13.99
/ea

Key Features

Includes
Nut
Front Camber Degree of Correction 1
1.75
Thread Size
M12 x 1.75
Front Camber Degree of Correction 2
-1.75
Bolt Head Type
Hexagonal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS50202
Zoro #
G1712679
UPC #
677319054040
Country of Origin
Unknown

Dimensions

Thread Size
M12 x 1.75
Bolt Length
2.74 in

Details

Includes
Nut
Front Camber Degree of Correction 1
1.75
Front Camber Degree of Correction 2
-1.75
Item
Wheel Alignment Parts
Bolt Head Type
Hexagonal
Adjustment Type
Camber
Wheel Alignment Component Type
Camber bolt

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.