06-10 Buick Lucerne/06-10 Cadillac Dts/0 Control Arm-Bj, Gk80354

  • Mfr # GK80354

  • Zoro # G5409751


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Includes
Bushings, Ball Joint
Pre-Greased
Yes
Control Arm Style
Stock
Ball Joint Mounting Type
Pressed-in
Bushing Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GK80354
Zoro #
G5409751
UPC #
669719196277
Country of Origin
Unknown

Details

Item
Control Arms
Includes
Bushings, Ball Joint
Pre-Greased
Yes
Control Arm Style
Stock
Ball Joint Mounting Type
Pressed-in
Bushing Material
Rubber
Ball Joint Stud Type
Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.