Zoro Homepage

06-10 Dodge Ram 1500 C-Arm Bushing, Ms25408

  • Mfr # MS25408

  • Zoro # G9422179


product price: $14.59
/ea

Key Features

Inside Diameter
0.72 in
Color
Gray
Outside Diameter
2.52 in
Thickness
0.9 in
Number of Bushings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS25408
Zoro #
G9422179
UPC #
669719207997
Country of Origin
Unknown

Dimensions

Inside Diameter
0.72 in
Outside Diameter
2.52 in
Thickness
0.9 in

Details

Color
Gray
Number of Bushings
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.