
06-10 Infiniti M35/06-07 Infiniti G35/08
Mfr # MS30423
Zoro # G800623635
product price: $9.99
/eaKey Features
Height
1.62 in
Width
2.1 in
Inside Diameter
1.26 in
Outside Diameter
1.93 in
Design Type
To Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS30423
Zoro #
G800623635
UPC #
677319036749
Country of Origin
Unknown
Dimensions
Height
1.62 in
Width
2.1 in
Inside Diameter
1.26 in
Outside Diameter
1.93 in
Details
Design Type
To Frame
Description
06-10 Infiniti M35/06-07 Infiniti G35/08
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.