Zoro Homepage

06-10 Mitsu Eclipse:Front Stblzr Bar Bshg, Ms80872

  • Mfr # MS80872

  • Zoro # G1673628


product price: $17.29
/ea

Key Features

Height
1.86 in
Width
1.82 in
Material
Rubber
Outside Diameter
1.42 in
Inside Diameter
0.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS80872
Zoro #
G1673628
UPC #
669719330855
Country of Origin
Unknown

Dimensions

Height
1.86 in
Width
1.82 in
Outside Diameter
1.42 in
Inside Diameter
0.83 in

Details

Material
Rubber
Design Type
To Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.