
06-11 Bmw 650I/04-05 Bmw 645Ci:Fr L Lwr Control Arm-Bj, Cms101380
Mfr # CMS101380
Zoro # G5379161
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Width
6.9 in
Includes
Bushings
Color
Silver
Maximum Length
19.05 in
Ball Joint Mounting Type
Unitized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CMS101380
Zoro #
G5379161
UPC #
669979440936
Country of Origin
Unknown
Dimensions
Width
6.9 in
Maximum Length
19.05 in
Details
Includes
Bushings
Color
Silver
Ball Joint Mounting Type
Unitized
Bushing Material
Rubber
Ball Joint Stud Type
Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.