06-11 Hyundai Azera/06-10 Hyundai Sonata C-Arm Bushing, Ms90447

  • Mfr # MS90447

  • Zoro # G9425082


product price:  $29.79
/ea

Key Features

Material
Natural Rubber
Inside Diameter
0.56 in
Length
2.33 in
Outside Diameter
1.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS90447
Zoro #
G9425082
UPC #
677319143249
Country of Origin
Unknown

Dimensions

Inside Diameter
0.56 in
Length
2.33 in
Outside Diameter
1.78 in

Details

Material
Natural Rubber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.