Zoro Homepage

06-11 Hyundai Azera:Front Upper C-Arm Bushing, Ms90449

  • Mfr # MS90449

  • Zoro # G9424662


product price: $39.29
/ea

Key Features

Outside Diameter
1.59 in
Inside Diameter
0.4 in
Length
1.81 in
Material
Natural Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS90449
Zoro #
G9424662
UPC #
677319101867
Country of Origin
Unknown

Dimensions

Outside Diameter
1.59 in
Inside Diameter
0.4 in
Length
1.81 in

Details

Material
Natural Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.