Zoro Homepage

06-11 Mazda 5:Rear Stblzr Bar Bshg, Ms76858

  • Mfr # MS76858

  • Zoro # G1676750


product price: $11.89
/ea

Key Features

Height
1.335 in
Width
1.41 in
Material
Rubber
Inside Diameter
0.77 in
Outside Diameter
1.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS76858
Zoro #
G1676750
UPC #
669719338677
Country of Origin
Unknown

Dimensions

Height
1.335 in
Width
1.41 in
Inside Diameter
0.77 in
Outside Diameter
1.44 in

Details

Material
Rubber
Design Type
To Frame

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.