06-13 Mazda Mx-5 Miata:Rear To Frame S-Bar Bushng Kt, Ms76866

  • Mfr # MS76866

  • Zoro # G1721858


product price: $15.59
/ea

Key Features

Width
3.35 in
Height
2.45 in
Inside Diameter
0.45 in
Material
Rubber
Outside Diameter
1.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS76866
Zoro #
G1721858
UPC #
669719558396
Country of Origin
Unknown

Dimensions

Width
3.35 in
Height
2.45 in
Inside Diameter
0.45 in
Outside Diameter
1.14 in

Details

Material
Rubber
Design Type
To Frame

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.