
06 Bmw 325I-325Xi-330I/06 Bmw 330Xi C-Arm Bushing, Ms10450
Mfr # MS10450
Zoro # G9421829
product price:Â $30.89
/eaKey Features
Inside Diameter
0.48 in
Outside Diameter
1.78 in
Bushing Material
Rubber/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS10450
Zoro #
G9421829
UPC #
669719296267
Country of Origin
Unknown
Dimensions
Inside Diameter
0.48 in
Outside Diameter
1.78 in
Details
Item
Control Arm Bushings and Bearings
Bushing Material
Rubber/Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.