Zoro Homepage

06 Linc Zephyr/06-11 Merc Milan:Fr C-Arm Bushing, Ms40443

  • Mfr # MS40443

  • Zoro # G9423186


product price: $17.79
/ea

Key Features

Inside Diameter
0.48 in
Outside Diameter
2.45 in
Thickness
0.98 in
Color
Silver
Number of Bushings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS40443
Zoro #
G9423186
UPC #
669719295673
Country of Origin
Unknown

Dimensions

Inside Diameter
0.48 in
Outside Diameter
2.45 in
Thickness
0.98 in

Details

Color
Silver
Number of Bushings
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.