
07-06 Audi A6:Front Lower Front Control Arm-Bj, Cms70108
Mfr # CMS70108
Zoro # G5390142
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Width
5.5 in
Includes
Bushings, Mounting Hardware
Color
Silver
Maximum Length
21.25 in
Bushing Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS70108
Zoro #
G5390142
UPC #
669719165280
Country of Origin
Unknown
Dimensions
Width
5.5 in
Maximum Length
21.25 in
Details
Includes
Bushings, Mounting Hardware
Color
Silver
Bushing Material
Rubber
Ball Joint Mounting Type
Unitized
Ball Joint Stud Type
Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.