
07-07 Infiniti G35/08-08 Infiniti G37 Stblzr Bar Bshg, Ms30420
Mfr # MS30420
Zoro # G1657001
product price:Â $9.29
/eaKey Features
Height
1.93 in
Inside Diameter
1.0 in
Width
1.98 in
Material
Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MS30420
Zoro #
G1657001
UPC #
677319036718
Country of Origin
Unknown
Dimensions
Height
1.93 in
Inside Diameter
1.0 in
Width
1.98 in
Outside Diameter
1.98 in
Length
1.98 in
Details
Material
Rubber
Color
Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.