
07-08 M-Benz Cl550/07-09 M-Benz S550/:Fr Control Arm-Bj, Cms101189
Mfr # CMS101189
Zoro # G5395270
product price: $97.19
/ea
Free Shipping & Returns
Key Features
Width
3.52 in
Color
Silver
Includes
Bushings
Maximum Length
16.05 in
Ball Joint Mounting Type
Unitized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS101189
Zoro #
G5395270
UPC #
669719207447
Country of Origin
Unknown
Dimensions
Width
3.52 in
Maximum Length
16.05 in
Details
Color
Silver
Includes
Bushings
Ball Joint Mounting Type
Unitized
Bushing Material
Rubber
Ball Joint Stud Type
Threaded
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.