
07-08 Nissan Sentra:Front S-Bar Bushng Kt, Ms30892
Mfr # MS30892
Zoro # G1717524
product price: $24.29
/eaKey Features
Width
3.345 in
Height
2.45 in
Inside Diameter
1 in
Outside Diameter
2.74 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS30892
Zoro #
G1717524
UPC #
669719208598
Country of Origin
Unknown
Dimensions
Width
3.345 in
Height
2.45 in
Inside Diameter
1 in
Outside Diameter
2.74 in
Details
Color
Black
Design Type
To End Link
Number of Bushings
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.