
07-09 Hyun Entourge/06-11 Sedona:Rr L Up Control Arm-Bj, Cms901039
Mfr # CMS901039
Zoro # G5377807
product price: $84.49
/ea
Free Shipping & Returns
Key Features
Width
17.75 in
Color
Black
Includes
Bushings, Mounting Hardware
Maximum Length
5 in
Bushing Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS901039
Zoro #
G5377807
UPC #
669719074728
Country of Origin
Unknown
Dimensions
Width
17.75 in
Maximum Length
5 in
Details
Color
Black
Includes
Bushings, Mounting Hardware
Bushing Material
Rubber
Ball Joint Mounting Type
Unitized
Ball Joint Stud Type
Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.