
07-09 Mazda 3 Control Arm-Bj, Cms801103
Mfr # CMS801103
Zoro # G5386688
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Width
15.5 in
Includes
Bushings
Color
Black
Maximum Length
17.9 in
Ball Joint Mounting Type
Press In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS801103
Zoro #
G5386688
UPC #
677319029437
Country of Origin
Unknown
Dimensions
Width
15.5 in
Maximum Length
17.9 in
Details
Includes
Bushings
Color
Black
Ball Joint Mounting Type
Press In
Ball Joint Stud Type
Grooved
Bushing Material
Rubber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.