
07-09 Mazda 3 Control Arm-Bj, Cms801104
Mfr # CMS801104
Zoro # G5386301
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Width
15.5 in
Includes
Bushings
Color
Black
Maximum Length
17.9 in
Bushing Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CMS801104
Zoro #
G5386301
UPC #
677319029550
Country of Origin
Unknown
Dimensions
Width
15.5 in
Maximum Length
17.9 in
Details
Includes
Bushings
Color
Black
Bushing Material
Rubber
Ball Joint Stud Type
Grooved
Ball Joint Mounting Type
Press In
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.